Zoro Homepage

Termination Plate, 400 lb, Aluminum, For Use With: Rescue Ropes

  • Mfr # SRIW1000

  • Zoro # G400719738


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Weight Capacity
400 lb
Hardware Material
Aluminum
For Use With
Rescue Ropes
Length
10 5/8 in
Standards
OSHA, ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRIW1000
Zoro #
G400719738
UPC #
-
Country of Origin
United States

Dimensions

Length
10 5/8 in
Height
79/100 in
Width
6 7/10 in

Details

Item
Termination Plate
Weight Capacity
400 lb
Hardware Material
Aluminum
For Use With
Rescue Ropes
Standards
OSHA, ANSI
Rescue System Component
Termination Plate
Brand and Series
MSA Safety
Color
Red
Application
Working at Heights
Product Type
Termination Plate

Description

Termination Plate, Length 10 5/8 in, Color Red, For Use With Rescue Ropes, Standards OSHA, ANSI, Hardware Material Aluminum, Product Type Termination Plate, Weight Capacity 400 lb, Includes Not Applicable, Line Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.