Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10076704
Zoro #
G7499432
UPC #
-
Country of Origin
United States
Dimensions
Length
6-1/2"
Width
4-3/4"
Height
2"
Details
Item
Quick Check Station
For Use With
MSA Altair/Altair Pro Single Gas Instruments
Status Indicator
LED
Power Source
115/230VAC, 50/60 Hz
Regulator
Included
Operating Temp. Range
32 to 104 Degrees F
Test Time
Less Than 30 sec
Features
Audible, Visual, and Vibrating Alarms Checks, and Detector Gas Response, Automatic Shut Off
Includes
Power Supply
Description
Quick Check Station, Includes Power Supply, Power Source 115/230V AC, 50/60 Hz, Features Audible, Visual, and Vibrating Alarms Checks, and Detector Gas Response, Automatic Shut Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.