Tool Tether, 10207284

  • Mfr # 10207284

  • Zoro # G200919659


product price: $10.29
/ea

Key Features

Color
Clear
Max. Working Load
5 lb
For Use With
Hand Tools
Anchorage End Material
Steel
Tool End Connection
Carabiner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10207284
Zoro #
G200919659
UPC #
-
Country of Origin
China

Dimensions

Maximum Working Length
47 1/5 in

Details

Item
Tool Lanyard
Color
Clear
Max. Working Load
5 lb
For Use With
Hand Tools
Anchorage End Material
Steel
Tool End Connection
Carabiner
Tethering Component
Retractable
Tether Style
Retractable
Brand and Series
MSA Safety
For Tool Type
Hand Tools
Series
Tool Tether
Tether Material
Polyester
Hardware Material
Steel
Weight Capacity
5 lb
Anchorage End Connection
Carabiner

Description

Tool Lanyard, Color Clear, Anchorage End Connection Carabiner, Anchorage End Material Steel, For Tool Type Hand Tools, Maximum Working Length 47 1/5 in, Tool End Connection Carabiner, Hardware Material Steel, Series Tool Tether, Tether Material Polyester, Tether Style Retractable, Tethering Component Retractable, Weight Capacity 5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.