Tool Tether, 10207288

  • Mfr # 10207288

  • Zoro # G800528312


product price: $19.89
/ea

Key Features

Color
Clear
Max. Working Load
15 lb
For Use With
Hand Tools
Hardware Material
Steel
Brand and Series
MSA Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10207288
Zoro #
G800528312
UPC #
-
Country of Origin
China

Dimensions

Maximum Working Length
47 1/5 in

Details

Item
Tool Lanyard
Color
Clear
Max. Working Load
15 lb
For Use With
Hand Tools
Hardware Material
Steel
Brand and Series
MSA Safety
Tethering Component
Retractable
Tether Material
Polyester
Anchorage End Material
Steel
Series
Tool Tether
For Tool Type
Hand Tools
Weight Capacity
15 lb
Tether Style
Retractable
Tool End Connection
Carabiner
Anchorage End Connection
Carabiner

Description

Tool Lanyard, Color Clear, Anchorage End Connection Carabiner, Anchorage End Material Steel, For Tool Type Hand Tools, Maximum Working Length 47 1/5 in, Tool End Connection Carabiner, Hardware Material Steel, Series Tool Tether, Tether Material Polyester, Tether Style Retractable, Tethering Component Retractable, Weight Capacity 15 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.