Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Confined Space Workman Tripod, Aluminum, Maximum Height 8 ft., Weight Capacity 400 lb.

  • Mfr # 10102002

  • Zoro # G700690447


product price: $1,160.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
For Use With
Carabiner, Pulley, Workman Rescuer, Workman Winch
Weight Capacity
400 lb
Standards
ANSI, OSHA
Includes
Tripod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10102002
Zoro #
G700690447
UPC #
-
Country of Origin
United States

Dimensions

Minimum Base Radius
3 1/8 ft
Maximum Height
8 ft
Minimum Height
5 ft
Maximum Base Radius
4 7/8 ft
Height
8 ft

Details

Item
Tripod
Color
Gray
For Use With
Carabiner, Pulley, Workman Rescuer, Workman Winch
Weight Capacity
400 lb
Standards
ANSI, OSHA
Includes
Tripod
Tripod Material
Aluminum
Includes SRL
No
Confined Space Component
Tripod
System Includes
SRL, Winch
Includes Winch
No
Entry Orientation
Vertical
Confined Space Item
Confined Space Component Tripod
Material
Aluminum

Description

Tripod, Confined Space Component Tripod, Includes Tripod, For Use With Carabiner, Pulley, Workman Rescuer, Workman Winch, Minimum Base Radius 3 1/8 ft, Maximum Base Radius 4 7/8 ft, Winch Cable Length Not Applicable, Includes Winch No, Winch Cable Material Not Applicable, Winch Weight Capacity Not Applicable, Includes SRL No, Weight Capacity 400 lb, SRL Cable Material Not Applicable, Tripod Material Aluminum, Maximum Height 8 ft, System Includes SRL, Winch, Minimum Height 5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.