Tubing, 10 ft.

  • Mfr # 10153103

  • Zoro # G1961412


product price: $128.99
/ea
Free Shipping & Returns

Key Features

For Use With
Altair Pump
Color
Clear
Length
10 ft
Material
Polyurethane
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10153103
Zoro #
G1961412
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft
Overall Length
10 ft

Details

Item
Sampling Line
For Use With
Altair Pump
Color
Clear
Material
Polyurethane
Product Type
Sampling Line
Series
Altair Pump Probe

Description

Sampling Line, Product Type Sampling Line, Series Altair Pump Probe, Color Clear, For Use With Altair Pump, Material Polyurethane, Overall Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.