USB Adapter

  • Mfr # 10082834

  • Zoro # G6100875


product price: $508.24
/ea
Free Shipping & Returns

Key Features

For Use With
Altair Portable Gas Detectors
Length
12 in
Status Indicator
LED
Features
Universal AC Input
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10082834
Zoro #
G6100875
UPC #
403279220986
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 in
Overall Length
12 in

Details

Item
USB Dongle Adapter
For Use With
Altair Portable Gas Detectors
Status Indicator
LED
Features
Universal AC Input
Series
Galaxy GX2

Description

USB Dongle Adapter, Product Type USB Dongle Adapter, Features Universal AC Input, Series Galaxy GX2, For Use With Altair Portable Gas Detectors, Overall Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.