Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Drive

  • Mfr # 10123937

  • Zoro # G6094916


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Includes
Instructions, USB Key
For Use With
Mfr. No. 10128625, Mfr. No. 10128626, Mfr. No. 10128627, Mfr. No. 10128628, Mfr. No. 10128629, Mfr. No. 10128630, Mfr. No. 10128641, Mfr. No. 10128642, Mfr. No. 10128643, Mfr. No. 10128644
Features
Security Key to Enable Administrator Functions
Status Indicator
No
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10123937
Zoro #
G6094916
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Length
4 in
Height
2 in

Details

Item
USB Drive
Includes
Instructions, USB Key
For Use With
Mfr. No. 10128625, Mfr. No. 10128626, Mfr. No. 10128627, Mfr. No. 10128628, Mfr. No. 10128629, Mfr. No. 10128630, Mfr. No. 10128641, Mfr. No. 10128642, Mfr. No. 10128643, Mfr. No. 10128644
Features
Security Key to Enable Administrator Functions
Status Indicator
No
Power Source
No
Product Type
USB Key
Series
Galaxy GX2

Description

USB Drive, Product Type USB Key, Series Galaxy GX2, Features Security Key to Enable Administrator Functions, For Use With Mfr. No. 10128625, Mfr. No. 10128626, Mfr. No. 10128627, Mfr. No. 10128628, Mfr. No. 10128629, Mfr. No. 10128630, Mfr. No. 10128641, Mfr. No. 10128642, Mfr. No. 10128643, Mfr. No. 10128644, Includes Instructions, USB Key, Operating Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.