Zoro Homepage
This item is Discontinued.
Msa Safety Shock-Absorbing Lanyard, 310 lb. Weight Capacity, Green 10191755

Shock-Absorbing Lanyard, 310 lb. Weight Capacity, Green (Discontinued)

  • Mfr # 10191755
  • Zoro # G1262659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10191755
Zoro #
G1262659
UPC #
-
Country of Origin
Mexico

Dimensions

Harness Connection Gate Opening Size
2"
Max. Working Length
6 ft
Adjustable Length
Yes

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Green
Standards
ANSI Z 359.13, CSA Z259.11
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
V-Series
Anchorage End Connection
Steel Snap Hook
Visual Load Indicator
Yes
Hardware Material
Steel
Shock-Absorbing Lanyard Material
Polyester
RFID Equipped
No
Anchorage End Connection Type
Snap Hook
Includes Rescue Ring
No
Anchorage End Connection Material
Steel
Shock Absorbing Type
Shock Pack
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length Yes, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Harness Connection Gate Opening Size 2 In., Includes Rescue Ring No, RFID Equipped No, Series V-Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.