Vacuum Anchor

  • Mfr # 15000-00

  • Zoro # G7747972


product price: $11,954.99
/ea
Free Shipping & Returns

Key Features

Series
Wingrip
D-Ring Material
Steel
Plate Material
Rubber
Includes
Rotating Energy Absorber
Attaches To
Nonporous Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15000-00
Zoro #
G7747972
UPC #
-
Country of Origin
United Kingdom

Details

Series
Wingrip
D-Ring Material
Steel
Plate Material
Rubber
Item
Vacuum Anchor
Includes
Rotating Energy Absorber
Attaches To
Nonporous Steel
Attachment Point
Fixed D-Ring
Anchor Installation
Reusable
Anchor Material
Aluminum, Steel
Power Source
Supplied Air Line
Housing Material
Aluminum, Steel
Pressure
120 psi
Brand and Series
MSA Safety Wingrip
Accessory Type
Vacuum Pad
Vacuum Anchor Application
Aviation, General Industry
Weight Capacity
308 lb
Workers per System
1
Vacuum Anchor Type
Primary
Compatible Attachment Surfaces
Nonporous Steel

Description

Vacuum Anchor, Vacuum Anchor Application Aviation, General Industry, Weight Capacity 308 lb, Accessory Type Vacuum Pad, Mounting Type Vacuum Anchor, Compatible Attachment Surfaces Nonporous Steel, Power Source Supplied Air Line, Vacuum Anchor Type Primary, Workers per System 1, Includes Rotating Energy Absorber, Anchor Installation Reusable, Anchor Material Aluminum, Steel, Attachment Point Fixed D-Ring, D-Ring Material Steel, Housing Material Aluminum, Steel, Plate Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.