Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chin Strap, For Use With Vanguard Hard Hats Black

  • Mfr # 804629

  • Zoro # G2501901


product price: $52.89
/ea

Key Features

Material
Polyethylene
Color
Black
For Use With
Vanguard Hard Hats
Number of Mounting Points
3
Chin Strap Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804629
Zoro #
G2501901
UPC #
-
Country of Origin
Mexico

Details

Item
Chin Strap
Material
Polyethylene
Color
Black
For Use With
Vanguard Hard Hats
Number of Mounting Points
3
Chin Strap Material
Polyethylene
Number of Attachment Points
3
Application
Working at Heights

Description

Chin Strap, For Use With Vanguard Hard Hats, Number of Attachment Points 3, Color Black, Chin Strap Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.