Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Battery Charger, 6.7VDC

  • Mfr # 10095774

  • Zoro # G8541111


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Features
Status Indicator
For Use With
Mfr. No. 10085981, Mfr. No. 10085989, Mfr. No. 10107602, Mfr. No. 10107603, Mfr. No. 10110443, Mfr. No. 10110444, Mfr. No. 10110445, Mfr. No. 10110446, Mfr. No. 10110488, Mfr. No. 10110489
Overall Width
3.75 in
Overall Height
3.25 in
Temp. Range
-20 to +50C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10095774
Zoro #
G8541111
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.75 in
Overall Height
3.25 in
Height
3 1/4 in
Length
2 1/2 in
Width
3 3/4 in
Overall Length
2.5 in

Details

Item
Vehicle Charger
Features
Status Indicator
For Use With
Mfr. No. 10085981, Mfr. No. 10085989, Mfr. No. 10107602, Mfr. No. 10107603, Mfr. No. 10110443, Mfr. No. 10110444, Mfr. No. 10110445, Mfr. No. 10110446, Mfr. No. 10110488, Mfr. No. 10110489
Temp. Range
-20 to +50C
Input Voltage
12V DC
Status Indicator
Yes
Product Type
Vehicle Charger
Material
Plastic
Operating Temperature - Maximum
122 Degrees F
Series
ALTAIR 4
Operating Temperature - Minimum
-4 Degrees F
Voltage
12V DC
Operating Voltage
12V DC

Description

Vehicle Charger, Product Type Vehicle Charger, Features Status Indicator, Series ALTAIR 4, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, For Use With Mfr. No. 10085981, Mfr. No. 10085989, Mfr. No. 10107602, Mfr. No. 10107603, Mfr. No. 10110443, Mfr. No. 10110444, Mfr. No. 10110445, Mfr. No. 10110446, Mfr. No. 10110488, Mfr. No. 10110489, Operating Voltage 12V DC, Overall Height 3.25 in, Overall Length 2.5 in, Overall Width 3.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.