Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield Visor, Clear Visor, Polycarbonate, Anti-Fog ; Anti-Scratch Lens, Clear

  • Mfr # 10115848

  • Zoro # G6184254


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Anti-Fog ; Anti-Scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10115848
Zoro #
G6184254
UPC #
641817025963
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.070"
Visor Width
17 3/4 in
Visor Height
9-1/2"
Length
17-3/4"

Details

Item
Face Shield Visor
Color
Clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Anti-Fog ; Anti-Scratch
For Use With
V-Gard Frame
Dielectric Protection
No
Standards
EN 166, ANSI/ISEA Z87.1-2010, CSA Z94.3, AS/NZS 1337
Features
Reflective Coating Helps Filter In Radiation and Dissipate Heat, Maximum UV Protection, Extended Length and Width for Greater Coverage
Includes
Instructions
Hazard Risk Category (HRC)
0
Compatible with Series
V-Gard(R)
Includes Scratch-Resistant Visor Coating
Yes
Ultra-Violet Scale Protection Designation
U6
Includes Anti-Static Visor Coating
No
Includes No Visor Coatings
No
Provides UV Protection
Yes
Includes Anti-Fog Visor Coating
Yes
Compatible with Brand
MSA
Lens/Visor Features
Reusable, UV Protection
Compatible with Manufacturer Model Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible Manufacturer Model Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible with Manufacturer Model No.
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible Pump Manufacturer Part Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
For Use with Mfr Model Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible Manufacturer Part Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible with Mfr. Model No.
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible Mfr. Model Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268

Description

Face Shield Visor, Compatible with Brand MSA, Compatible with Grainger Part Number 12V755, 12V756, 12V757, 12V758, 12V759, 12V760, Compatible with Manufacturer Model Number 10115730, 10115821, 10115822, 10121266, 10121267, 10121268, Compatible with Series V-Gard(R), Dielectric Protection No, Features Extended Length and Width, Reflective Coating, For Use With Face Shield Frame, Includes Instructions, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.