Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10120108
Zoro #
G5237355
UPC #
641817027110
Country of Origin
Taiwan, Province of China
Dimensions
Visor Thickness
0.040 in
Visor Height
8 in
Visor Width
17 in
Details
Item
Faceshield Visor
Color
Clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
For Use With
Mfr. No. 12V759, 12V760, 12V755, 12V756, 12V757, 12V758
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1-2010, CSA Z94.3, EN 166 (2C-1.2 MSA 1B), AS/NZS 1337
Features
Sides of Visor are Contoured Towards Face for a Closer Fit and Improved Resistance to Impact and Splash Hazards, Maximum UV Protection
Includes
Instructions
Hazard Risk Category (HRC)
0
Description
Faceshield Visor, Dielectric Protection Yes, Features Sides of Visor are Contoured Towards Face for a Closer Fit and Improved Resistance to Impact and Splash Hazards, Maximum UV Protection, For Use With Mfr. No. 12V759, 12V760, 12V755, 12V756, 12V757, 12V758, Includes Instructions, Standards ANSI/ISEA Z87.1-2010, CSA Z94.3, EN 166 (2C-1.2 MSA 1B), AS/NZS 1337, Visor Color Clear, Visor Height 8 in, Visor Material Polycarbonate, Visor Thickness 0.040 in, Visor Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.