Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield Visor, Green Visor, 8" Height, Anti-Fog ; Anti-Scratch Lens, Green

  • Mfr # 10115860

  • Zoro # G5236761


product price: $34.15
/ea

Key Features

Color
Green
Visor Color
Green
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Anti-Fog ; Anti-Scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10115860
Zoro #
G5236761
UPC #
641817026083
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.098"
Visor Width
17 1/4 in
Visor Height
8"
Length
17"

Details

Item
Face Shield Visor
Color
Green
Visor Color
Green
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Anti-Fog ; Anti-Scratch
For Use With
Mfr. No. 12V759, 12V760, 12V755, 12V756, 12V757, 12V758
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1-2010, CSA Z94.3, EN166 (4-3/3MSA 1BT9)
Features
Designed for Impact Resistance and Protection from IR up to Shade 3
Includes
Instructions
Hazard Risk Category (HRC)
0
Compatible with Brand
MSA
Application
Brazing, Cutting, Welding
Compatible with Series
V-Gard(R)
Includes Anti-Static Visor Coating
No
Compatible with Manufacturer Model Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Welding Shade Designation
W3
Includes Anti-Fog Visor Coating
Yes
Includes No Visor Coatings
No
Includes Scratch-Resistant Visor Coating
Yes
Compatible Manufacturer Part Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible Manufacturer Model Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
For Use With Mfr. Model Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible with Manufacturer Model No.
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible with Mfr. Model No.
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
For Use with Mfr Model Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Lens/Visor Features
Dielectric
Compatible Pump Manufacturer Part Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible Mfr. Model Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268

Description

Face Shield Visor, Application Brazing, Cutting, Welding, Compatible with Brand MSA, Compatible Grainger Part Number 12V755, 12V756, 12V757, 12V758, 12V759, 12V760, Compatible Manufacturer Model Number 10115730, 10115821, 10115822, 10121266, 10121267, 10121268, Compatible with Series V-Gard(R), Dielectric Protection Yes, Features Impact Resistant, Protection from Infrared up to Shade 3, For Use With Chin Protector, Includes V-Gard Chin Protector, Includes Anti-Fog Visor Coating Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.