Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10115857
Zoro #
G5237337
UPC #
641817026052
Country of Origin
United States
Dimensions
Visor Thickness
0.010 in
Visor Width
17 in
Visor Height
8 in
Details
Item
Faceshield Visor
Color
Green
Visor Color
Green
Material
Propionate
Visor Material
Propionate
For Use With
Mfr. No. 12V759, 12V760, 12V755, 12V756, 12V757, 12V758
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1-2010 and CSA Z94.3
Features
Impact-Rated Protection, Molded for Superior Optical Quality, Green Tint Offers Maximum UV Protection and Helps Alleviate Eye Strain and Fatigue by Reducing Excessive Glare, Great for Outdoor Work where Impact Risks and Exposure to Select Chemicals and ot
Hazard Risk Category (HRC)
0
Includes
Instructions
Description
Faceshield Visor, Dielectric Protection Yes, Features Impact-Rated Protection, Molded for Superior Optical Quality, Green Tint Offers Maximum UV Protection and Helps Alleviate Eye Strain and Fatigue by Reducing Excessive Glare, Great for Outdoor Work where Impact Risks and Exposure to Select Chemicals and ot, For Use With Mfr. No. 12V759, 12V760, 12V755, 12V756, 12V757, 12V758, Includes Instructions, Standards ANSI/ISEA Z87.1-2010 and CSA Z94.3, Visor Color Green, Visor Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.