Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Weld-on Puck Anchor Connector, 10000 lb. 10144958

Weld-on Puck Anchor Connector, 10000 lb. (Discontinued)

  • Mfr # 10144958
  • Zoro # G6007915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10144958
Zoro #
G6007915
UPC #
641817062135
Country of Origin
United States

Dimensions

Length
4 in
Width
3 in
Bolt Length
1 3/4 in
Thread Size
5/8"-11
Mounting Hole Diameter
5/8 in

Details

Item
Weld-on Puck Anchor Connector
Anchor Material
Steel
Tensile Strength
10,000 lb
Weight Capacity
310 lb
Includes
Puck, Bolt, Spiralock(R) Unidirectional Locking, Instruction Manual
Attachment Point
Bolt Hole
Standards
OSHA ANSI Z359.1-2007
Material
Alloy Steel
Installation
Permanent
D-Ring Material
Steel
Mounting Orientation
Horizontal, Vertical
Anchor Installation
Permanent
Anchor Performance
General Purpose
Brand and Series
MSA Safety
Visual Load Indicator
No
Workers per System
1
Includes Mounting Hardware
Yes
Number of Mounting Holes
1
ANSI Standards Met
ANSI Z359.1-2007
OSHA Standards Met
OSHA

Description

Weld-on Puck Anchor Connector, Length 4 in, Workers per System 1, Attachment Point Bolt Hole, Anchor Material Steel, Anchor Installation Permanent, Mounting Orientation Horizontal, Vertical, ANSI Standards Met ANSI Z359.1-2007, Weight Capacity 310 lb, OSHA Standards Met OSHA, Bolt Length 1 3/4 in, D-Ring Material Steel, Includes Mounting Hardware Yes, Mounting Hole Diameter 5/8 in, Mounting Type Weld-On, Number of Mounting Holes 1, Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.