Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workman Winch, Synthietic Rope, 65 ft

  • Mfr # 10148277

  • Zoro # G000690420


product price: $1,714.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Color
Black, Yellow
Height
1 1/2 ft
Length
1 1/2 ft
Standards
ANSI Z359.1
Winch Cable Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10148277
Zoro #
G000690420
UPC #
-
Country of Origin
China

Dimensions

Height
1 1/2 ft
Length
1 1/2 ft
Winch Cable Dia.
6 mm
Winch Cable Length
65 ft
Width
1 1/4 ft
Winch Cable Diameter
6 mm

Details

Item
Winch
Color
Black, Yellow
Standards
ANSI Z359.1
Winch Cable Tensile Strength
6,000 lb
Winch Cable Material
Synthetic Fiber
Operation Mode
Manual
For Equipment Type
Tripod
Harness End Connection
Snap Hook
Winch Weight Capacity
400 lb
Visual Load Indicator
Yes
Winch Housing Material
Plastic
Confined Space Component
Winch
Rated For Lifting
Materials, Personnel
Includes Cycle Counter
No
Weight Capacity
400 lb
Material
Synthetic Fiber
For Use With
Tripod
Confined Space Item
Winch

Description

Winch, For Equipment Type Tripod, Confined Space Component Winch, Operation Mode Manual, Winch Cable Length 65 ft, Winch Cable Material Synthetic Fiber, Winch Weight Capacity 400 lb, Harness End Connection Snap Hook, Rated For Lifting Materials, Personnel, Color Black, Yellow, Includes Cycle Counter No, Height 1 1/2 ft, Length 1 1/2 ft, Width 1 1/4 ft, Standards ANSI Z359.1, Visual Load Indicator Yes, Winch Cable Diameter 6 mm, Winch Cable Tensile Strength 6,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.