Workman Winch, Stainless Steel Cable, 95 ft

  • Mfr # 10154684

  • Zoro # G000690406


product price: $1,907.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Color
Black, Yellow
Height
1 1/2 ft
Length
1 1/2 ft
Standards
ANSI Z359.1
Winch Cable Length
95 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10154684
Zoro #
G000690406
UPC #
-
Country of Origin
China

Dimensions

Height
1 1/2 ft
Length
1 1/2 ft
Winch Cable Length
95 ft
Width
1 1/4 ft
Winch Cable Dia.
5 mm
Winch Cable Diameter
5 mm

Details

Item
Winch
Color
Black, Yellow
Standards
ANSI Z359.1
Winch Cable Material
Stainless Steel
Winch Cable Tensile Strength
3,300 lb
Winch Housing Material
Plastic
Winch Weight Capacity
400 lb
Confined Space Component
Winch
Visual Load Indicator
Yes
For Equipment Type
Tripod
Harness End Connection
Snap Hook
Rated For Lifting
Materials, Personnel
Operation Mode
Manual
Includes Cycle Counter
No
Confined Space Item
Winch
For Use With
Tripod
Weight Capacity
400 lb
Material
Stainless Steel

Description

Winch, For Equipment Type Tripod, Confined Space Component Winch, Operation Mode Manual, Winch Cable Length 95 ft, Winch Cable Material Stainless Steel, Winch Weight Capacity 400 lb, Harness End Connection Snap Hook, Rated For Lifting Materials, Personnel, Color Black, Yellow, Includes Cycle Counter No, Height 1 1/2 ft, Length 1 1/2 ft, Width 1 1/4 ft, Standards ANSI Z359.1, Visual Load Indicator Yes, Winch Cable Diameter 5 mm, Winch Cable Tensile Strength 3,300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.