Workman Winch, Stainless Steel Cable, 65' 20M (Discontinued)
- Mfr # 10147301
- Zoro # G505311363
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10147301
Zoro #
G505311363
UPC #
641817255476
Country of Origin
China
Dimensions
Height
14 1/4 in
Length
65 ft
Width
11 1/4 in
Winch Cable Length
65 5/8 ft
Winch Cable Dia.
3/16 in
Winch Cable Diameter
0.188 in
Details
Item
Winch
Color
Black, Green
Confined Space Item
Xtirpa
Standards
ANSI
Includes
Winch Only
For Equipment Type
Davit; Tripod; Pole Hoist; Horizontal-Entry Arm
Winch Housing Material
Thermoplastic
Operation Mode
Manual
Rated For Lifting
Materials, Personnel
Winch Weight Capacity
400 lb
Winch Cable Material
Stainless Steel
Harness End Connection
Snap Hook
Confined Space Component
Winch
Visual Load Indicator
Yes
Description
Winch, For Equipment Type Davit; Tripod; Pole Hoist; Horizontal-Entry Arm, Confined Space Component Winch, Operation Mode Manual, Winch Cable Length 65 5/8 ft, Winch Cable Material Stainless Steel, Winch Weight Capacity 400 lb, Harness End Connection Snap Hook, Rated For Lifting Materials, Personnel, Color Black, Green, Height 14 1/4 in, Length 65 ft, Width 11 1/4 in, Standards ANSI, Visual Load Indicator Yes, Winch Cable Diameter 0.188 in, Winch Gear Ratio Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.