Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Winch, 65 ft, ANSI, Manual (Discontinued)

  • Mfr # 10217098
  • Zoro # G105311398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10217098
Zoro #
G105311398
UPC #
641817255278
Country of Origin
China

Dimensions

Winch Cable Length
65 5/8 ft
Length
65 ft
Height
14 1/4 in
Width
11 1/4 in

Details

Winch Cable Material
Steel
Harness End Connection
Snap Hook
Rated For Lifting
Materials, Personnel
Includes
Winch Only
Visual Load Indicator
Yes
Winch Weight Capacity
400 lb
Winch Housing Material
Thermoplastic
Confined Space Item
Xtirpa
Confined Space Component
Winch
Item
Winch
Color
Black, Green
For Equipment Type
Davit; Tripod; Pole Hoist; Horizontal-Entry Arm
Standards
ANSI
Operation Mode
Manual

Description

Winch, For Equipment Type Davit; Tripod; Pole Hoist; Horizontal-Entry Arm, Confined Space Component Winch, Operation Mode Manual, Winch Cable Length 65 5/8 ft, Winch Cable Material Steel, Winch Weight Capacity 400 lb, Harness End Connection Snap Hook, Rated For Lifting Materials, Personnel, Color Black, Green, Height 14 1/4 in, Length 65 ft, Width 11 1/4 in, Standards ANSI, Visual Load Indicator Yes, Winch Gear Ratio Not Applicable, Winch Housing Material Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.