Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Winch, 65 ft, ANSI, Manual (Discontinued)

  • Mfr # 10217099
  • Zoro # G305311402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10217099
Zoro #
G305311402
UPC #
641817255285
Country of Origin
China

Dimensions

Winch Cable Length
65 5/8 ft
Winch Cable Dia.
3/16 in
Length
65 ft
Width
11 1/4 in
Height
14 1/4 in
Winch Cable Diameter
0.188 in

Details

Winch Cable Material
Steel
Harness End Connection
Snap Hook
Confined Space Item
Xtirpa
Item
Winch
For Equipment Type
Davit; Tripod; Pole Hoist; Horizontal-Entry Arm
Confined Space Component
Winch
Winch Housing Material
Thermoplastic
Rated For Lifting
Materials, Personnel
Operation Mode
Manual
Winch Weight Capacity
400 lb
Color
Black, Green
Visual Load Indicator
Yes
Standards
ANSI
Includes
Winch Only

Description

Winch, For Equipment Type Davit; Tripod; Pole Hoist; Horizontal-Entry Arm, Confined Space Component Winch, Operation Mode Manual, Winch Cable Length 65 5/8 ft, Winch Cable Material Steel, Winch Weight Capacity 400 lb, Harness End Connection Snap Hook, Rated For Lifting Materials, Personnel, Color Black, Green, Height 14 1/4 in, Length 65 ft, Width 11 1/4 in, Standards ANSI, Visual Load Indicator Yes, Winch Cable Diameter 0.188 in, Winch Gear Ratio Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.