Zoro Homepage

MSA Rescuer, stainless steel cable, 50 ft. (15m), ANSI

  • Mfr # 10158178

  • Zoro # G1909797


product price: $2,425.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
400 lb
Tensile Strength
5,000
Standards
OSHA
Color
Black, Green
Application
Confined Space
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10158178
Zoro #
G1909797
UPC #
-
Country of Origin
China

Dimensions

Lifeline Length
50 ft
Lifeline Diameter
1/4 in
Rebar Hook Gate Opening Size
2 1/2 in
Lifeline Width
1 in

Details

Item
Rescuer
Weight Capacity
400 lb
Tensile Strength
5,000
Standards
OSHA
Color
Black, Green
Application
Confined Space
Anchoring Location
Overhead Only
Minimum Weight Capacity
130 lb
Series
MSA Rescuer
ANSI SRL Class (2021)
Class 1
Number of Legs
1
Rescue Method
Assisted
Harness End Connection Material
Aluminum
Other Standards
CSA Z259.2.2
Minimum User Weight
130 lb
Sealed
No
ANSI Standards Met
ANSI Z359.14
SRL Housing Material
Thermoplastic
OSHA Standards Met
OSHA
Rescue Mode
Lower
Anchorage End Connection Material
Steel
Harness End Connection
Carabiner
Lifeline Material
Stainless Steel
ANSI SRL Class (2014)
Class B
ANSI SRL Type
SRL
Visual Load Indicator
Yes
Replaceable Lifeline
No
RFID Equipped
No
Anchorage End Connection Type
Snap Hook

Description

Rescuer, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 50 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 400 lb, Series MSA Rescuer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.