Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrist Rescue Assembly, 400 lb, Nylon, For Use With: Confined Space/Head First Extraction System

  • Mfr # 507002

  • Zoro # G400919732


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Weight Capacity
400 lb
Hardware Material
Nylon
For Use With
Confined Space/Head First Extraction System
Length
5 in
Standards
OSHA, ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507002
Zoro #
G400919732
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5 in
Width
6 1/2 in
Height
2 7/25 in

Details

Item
Wrist Rescue Assembly
Weight Capacity
400 lb
Hardware Material
Nylon
For Use With
Confined Space/Head First Extraction System
Standards
OSHA, ANSI
Color
White
Rescue System Component
Rescue Wristlets
Brand and Series
MSA Safety
Line Material
Nylon
Application
Confined Space
Product Type
Retrieval Lanyards

Description

Wrist Rescue Assembly, Length 5 in, Color White, For Use With Confined Space/Head First Extraction System, Standards OSHA, ANSI, Hardware Material Nylon, Product Type Retrieval Lanyards, Weight Capacity 400 lb, Includes Not Applicable, Line Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.