32079 Spark Plug Wire Set
- Mfr # M46-32079
- Zoro # G224194377
product price:Â
$
349.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-32079
- Zoro #
- G224194377
- UPC #
- -
- Country of Origin
- China
Description
MSD's 8.5mm Super Conductor wire sets have a special helically wound core that has just 40-50 ohms of resistance per foot--but with an RFI suppression equal to a 1,500 ohm wire. In fact, each foot of finished wire features 40 ft. of tightly wound copper for superior conductivity. A tough, 8.5mm synthetic/silicone jacket over an extra-heavy glass braid and dielectric insulator keeps the current guided to the plugs. Underneath the high-temperature boots, dual crimp stainless steel terminals feature snap-locks to ensure a secure fit. Features: Wire Color:Red. Distributor Terminal Ends:Coil pack. Distributor Boot Color:Gray. Distributor Boot Material:Silicone. Spark Plug Boot Color:Gray. Spark Plug Boot Material:Silicone. Coil Wire Included:No. Conductor Style:Spiral core. Year - 1997-2005. Make - Chevrolet, Pontiac, Cadillac.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.