5098 Aps Starter Motor

  • Mfr # M46-5098
  • Zoro # G824180749
product price: 
$
618.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M46-5098
Zoro #
G824180749
UPC #
-
Country of Origin
China

Description

The APS starter features all new components beginning with a three Horsepower motor. This power is used to crank over the reduced 4.4:1 gear set to deliver great torque to the engine's ring gear to get the engine turning. The armature is balanced during assembly and is guided by two ball bearings for smooth engagement and thousands of starts. The downsized housing clears most headers and oil pans, but just in case, we made the billet mount so it can be clocked in different positions to help in tight applications. The assembly is powder coated MSD red and will stay looking good, even though it's underneath your car. Features Gear Reduction Of 4.4:1 Improves Torque For Great Cranking. Three Horsepower Motor Provides Power For High Compression Engines. Ball Bearing Supported Armature And Pinion Gear. Downsized Design Helps Clearance Issues With Oil Pans And Exhaust. Mount Can Be Clocked To Assist In Mounting. Condition: New. Finish: Powder Coated. Color: Red. Drive Type: Gear Reduction. Gear Reduction Ratio: 4.4:1. Power Output: 3.4 Horsepower. Fits For Various Model & Make.

Ratings & reviews