50981 Dynaforce Starter Motor

  • Mfr # M46-50981
  • Zoro # G524187536
product price: 
$
752.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M46-50981
Zoro #
G524187536
UPC #
-
Country of Origin
China

Description

MSD's DynaForce Starters will crank your engine over to get it fired up every time! Our Dynaforce Starters are designed to crank the highest compression engines on a hot day in Death Valley. Not that too many cars are sitting in Death Valley, but it's good to know that you have the oomph to make it happen. MSD DynaForce Starters are made to crank. A 3.4 horse motor spins a reduction set of gears with a 4.4:1 ratio to deliver incredible torque. The armature is supported by ball bearings and we plate the internal contacts and disc to reduce arcing while improving continuity. Features Gear Reduction Of 4.4:1 Improves Torque To Easily Spin Engines Up To 18:1 Compression. 3.4 Horsepower Motor Provides Power For High Compression Engines. Ball Bearing Supported Armature And Pinion Gear. Downsized Design Helps Clearance Issues With Oil Pans And Exhaust. Billet Aluminum Mount Can Be Clocked To Assist In Mounting Issues. Red Powder Coat For Long Lasting Protection. Condition: New. Finish: Powder Coated. Color: Red. Type: High-Torque. Drive Type: Gear Reduction. Gear Reduction Ratio: 4.4:1. Power Output: 3.4 Horsepower. Fit For Various Model.

Ratings & reviews