6530 6 Series Ignition Control Module
- Mfr # M46-6530
- Zoro # G524186379
product price:Â
$
653.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-6530
- Zoro #
- G524186379
- UPC #
- -
- Country of Origin
- China
Description
The programmable 6AL-2 ignition provides street and performance cars to take advantage of tuning-in an ignition curve or boost timing map from a PC. Also, using MSD's Pro-Data and software will provide simple adjustments to a 2 step rev limiter, step retard and more! The programmable 6AL-2 shares the same advanced features of the new 6AL-2 with 535 primary Volts and spark energy reaching 135 Milli Joules! Vibration mounts, wiring and a PC cable are supplied. Features Advanced PC Programming For Use On Street/Strip And Track Cars. PC Programmable With Easy To Use Windows Based Pro-Data And Software. Plot A Timing Curve Based On Boost Pressure Down To A 0.1 Degree Every 100 RPM. Program Three Rev Limits In 100 RPM Increments. Step Retard For Nitrous Applications Plus A Boost Timing Map. Capacitive Discharge Technology For High Voltage And Spark Energy. Color - Red. Circuitry - Digital. Spark Output ( Millijoules) - 135 Millijoules. Maximum Operating Voltage - 18 Volt. Minimum Operating Voltage - 12 Volt. Output - Capacitive Discharge. Current Draw - 0.7 Ampere Per 1000 RPM. CD Voltage Output To Coil ( V) - 535 Volt. REV Limiter - Yes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.