Shop MSD CO.
Create Account
6201 6 Series Ignition Control Module
- Mfr # M46-6201
- Zoro # G024194690
product price:Â
$
335.99
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
- M46-6201
- Zoro #
- G024194690
- UPC #
- -
- Country of Origin
- China
Description
That's right an all new Digital 6AL Ignition Control. We started with a clean slate and drew up plans for an all new housing. The wiring is all routed out one end of the unit through a sealed and locking connector. The rev limiter was moved right on top of the housing for easy access to the two rotary dials to set the limit in 100 RPM increments. Inside the Digital 6AL you'll find a microprocessor that monitors and controls every firing and rev limit. The circuits are updated with efficient components that help the ignition produce more power while drawing less current! In fact, the new Digital 6AL and 6A deliver over 530 Volts to the coil with up to 135 Milli Joules of spark energy for every firing. Increased output combined with MSD's proven multiple spark series is a win-win situation. Features Color - Red. Circuitry - Digital. Spark Output ( Millijoules) - 135 To 145 Millijoules. Maximum Operating Voltage - 15 Volt. Minimum Operating Voltage - 12 Volt. Output - Capacitive Discharge. Current Draw - 0.7 Ampere Per 1000 RPM. CD Voltage Output To Coil ( V) - 520 To 540 Volt.