7730 Power Grid Ignition Control Module Tuner

  • Mfr # M46-7730
  • Zoro # G724196512
product price: 
$
841.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M46-7730
Zoro #
G724196512
UPC #
-
Country of Origin
China

Description

MSD set the standard in programmable ignition systems. In fact, every NHRA Pro Stock championship in the last few years has been with an MSD Programmable 7. Drag radial, twin turbo outlaw cars and 10.5-tire classes all rely on the advanced programming of MSD's Programmable 7 Ignitions. The Power Grid Controller is the brains behind the entire system and can be used with any MSD Ignition or the Pro Mag to provide advance ignition tuning capabilities. While it is compatible with all MSD boxes, the new Power Grid System Controller has been specially designed to mount to the Power Grid 7 box. Also, this new Ignition packs higher output than the current programmable units! Features USB Connection For Ease Of Programming. Timing Based On Engine RPM And Gear Value. Advanced Individual Cylinder Timing Based On Gear Or Time. Five Retard Stages For Nitrous. Four Steps Of RPM Limits For Burnout, Spool, Launch And Overrev. Output Switch Set On RPM, Pressure Or Time. Ignition Data Acquisition Accepts Multiple Runs. Shift Light Settings For Each Gear. Compatibility - MSD Ignition Controls/ MSD Pro Mag. Controller Activation Type - Programmable. Circuit Type - Digital. Maximum Timing Retard - 30 Degree. Number Of Timing Retard Stages - 5. With Engine Start Timing Retard - Yes. Includes Wiring Harness - Yes.

Ratings & reviews