Shop MSD CO.
Create Account
6520 6 Series Ignition Control Module
- Mfr # M46-6520
- Zoro # G624191365
product price:Â
$
821.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-6520
- Zoro #
- G624191365
- UPC #
- -
- Country of Origin
- China
Description
The MSD digital 6 plus ignition control combines terrific power, digital accuracy and great accessories making it ideal for street/strip applications. Every spark of the digital 6 plus Ignition is packed with 135 Milli Joules of spark energy and 535 primary volts. When used with the MSD blaster HVC coil, a spark with over 300 Milli Ampere burns across the plug gap for 400 Microseconds. Below 3,300 RPM the digital 6 plus produces a series of sparks that burns in the cylinder for up to 20 Degrees of crankshaft rotation. This incredible heat ensures combustion to produce great power, quick throttle response, smooth idle and quick starts. Features Switch Between Two Rev Limits That Adjust With Rotary Switches In 100 RPM Increments. Single Stage Retard For Nitrous And Top End Performance. Start Retard Eases Pressure On The Starter, Flywheel And Engine. Adjustable Magnetic Pickup Compensation Produces Accurate Trigger Signals. LED Display Warns Of Trigger Signal Problems Or Faulty Charging System. Fully Potted With Polyurethane For Vibration And Water Protection. Color - Red. Circuitry - Digital. Spark Output ( Millijoules) - 135 Millijoules. Output - Multiple Spark Discharge. Current Draw - 0.7 Ampere Per 1000 RPM. CD Voltage Output To Coil ( V) - 535 Volt. Timing Retard - Single Stage. REV Limiter - Yes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.