Shop MSD CO.
Create Account
8253 Blaster Hvc Ii Ignition Coil
- Mfr # M46-8253
- Zoro # G124191476
product price:Â
$
439.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-8253
- Zoro #
- G124191476
- UPC #
- -
- Country of Origin
- China
Description
The latest coil to be built entirely in-house at MSD is designed to be used with MSD 6 and SCI series ignition controls. This coil utilizes an iron U-core design with a segmented bobbin for improved voltage distribution. The bobbin is molded from a special DuPont Rynite material and wound specifically to produce the most current possible with incredible voltage and lightning quick rise time. The blue housing is also molded from high dielectric Rynite material. The brass primary terminals are spaced far apart and the secondary tower is well protected for increased spark isolation. The housing is completely potted with an epoxy compound for vibration resistance and installs with sturdy vibration mounts. Features Designed For High RPM, Long Duration Applications Using MSD 6 Series Ignitions. New U-Core Winding Design Produces More Voltage And Current. 100 - 1 Turns Ratio And Lower Primary Resistance Produce High Voltage Output. Windings Are Encased In Fracture Resistant Compound For Vibration Resistance. DuPont Rynite Housing With Isolated Tower And Brass Primary Terminals. Supplied With Rubber Shock Mounts. Coil Style - Single Tower. Primary Resistance - 0.16 Ohms. Secondary Resistance - 0.63 Kilo Ohms. Maximum Voltage - 44000 Volts. Color - Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.