8223 Blaster 3 Ignition Coil
- Mfr # M46-8223
- Zoro # G524198082
product price:Â
$
101.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-8223
- Zoro #
- G524198082
- UPC #
- -
- Country of Origin
- China
Description
The blaster 3 coil features an extra tall tower design to improve the coil wire attachment and spark isolation. Supplied with a 90 Degree terminal and boot. Features Extra Tall Secondary Tower For Secure Coil Wire Connection. Improved Output Coil For Electronic Ignitions, And MSD Ignitions. 100:1 Turns Ratio And Lower Primary Resistance Produce High Voltage Output. MSD Red Metal Canister Is Filled With A Premium Grade Oil For Cooling. Coil Style - Canister. Primary Resistance - 0.7 Ohms. Secondary Resistance - 4.5K Ohms. Maximum Voltage - 45000 Volts. Color - Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.