8471 Distributor Drive Gear, Bronze
- Mfr # M46-8471
- Zoro # G024186527
product price:Â
$
129.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-8471
- Zoro #
- G024186527
- UPC #
- -
- Country of Origin
- China
Description
MSD Bronze Distributor gears are machined from quality AMPCO 45 aluminum bronze containing 5 Percent nickel. This special combination creates high-strength gear teeth that are less prone to wear even with high-volume oil pumps. Specifications Compatibility - MSD Chevrolet Distributors. Material - Bronze. Rotation - Standard. Shaft Diameter - 0. 500 in.. Features Increased Outer Hardened Layer Thickness. Micro Polished Surface For Smooth Contact. Proprietary Formulated Ductile Iron. Melonite QPQ Coated Reduces Friction And Initial Wear. Interstitial Carbide Concentration Improves Wear Resistance And Running Properties.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.