Shop MSD CO.
Create Account
8360 Pro-Billet Distributor
- Mfr # M46-8360
- Zoro # G824195491
product price:Â
$
648.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-8360
- Zoro #
- G824195491
- UPC #
- -
- Country of Origin
- China
Description
The Pro-Billet Ready-To-Run distributor is the perfect upgrade for outdated points distributors or bulky HEIs. Simply install the distributor in the engine, connect three wires, the coil and fire it up! A maintenance free magnetic pickup accurately triggers the module. The increased output of the amplifier easily outperforms stock ignitions and will smooth out the engine's idle, improve starting and provide a much higher RPM range. The Ready-To-Run features MSD's adjustable mechanical advance which allows you to custom tailor an ignition curve to match your engine's needs. There is also a vacuum advance canister to help improve economy. For positive street performance, the Ready-To-Run is the best choice. Features Powerful Built-In Module Produces A 7.5 Ampere Single Spark Through High RPM. Easy To Adjust Mechanical Advance With Supplied Springs And Stop Bushings. Vacuum Advance Canister For Improved Economy ( Can Be Locked Out). CNC Machined Billet Aluminum Housing And Billet Aluminum Base. Maintenance Free Magnetic Pickup And Precision Reluctor Create Stable Trigger Signals Throughout The RPM Range. Polished Steel Shaft Is QPQ Coated And Guided By A Sealed Ball Bearing, Advance Plate And Weights Are Fine Blanked From Chrome Moly Steel And QPQ Coated For Friction Reduction. Simple And Clean Installation With Only Three Wires To Connect, CARB EO Approved. Spark Distribution Type - Magnetic Trigger. Spark Advance Type - Vacuum And Mechanical Advance. Includes Cap And Rotor - Yes. With Ignition Module - Yes. Drive Gear Type - Iron Gear. Cap Color - Red. Cap Type - HEI/ Male Posts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.