8523 Distributor Pro-Billet 1966 - 1979 American Motors

  • Mfr # M46-8523
  • Zoro # G024188538
product price: 
$
874.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M46-8523
Zoro #
G024188538
UPC #
-
Country of Origin
China

Description

Finally an answer for your AMC's worn out breaker points distributor! This Ready-to-Run Pro- Billet distributor has a built-in inductive module that produces up to 7. 5 Ampere to create a high voltage spark at the plug. This spark improves combustion of the fuel mixture resulting in quick starts, a smooth idle and great performance. Since this distributor has its own ignition module there is no need to run an MSD ignition control. Installation of the distributor is simple with only three wires to connect with the supplied weather tight harness. Under the MSD cap there is a mechanical advance assembly that can easily be tuned to your engine's specifications. The Ready-to-Run AMC distributor also has a vacuum advance canister and is supplied with everything you need for installation! Features Powerful Built-In Module Produces A 7. 5 Ampere Single Spark Through High RPM. Easy To Adjust Mechanical Advance With Supplied Springs And Stop Bushings. Vacuum Advance Canister For Improved Economy ( Can Be Locked Out). CNC Machined Billet Aluminum Housing And Billet Aluminum Base. Maintenance Free Magnetic Pickup And Precision Reluctor Create Stable Trigger Signals Throughout The RPM Range. Polished Steel Shaft Is QPQ Coated And Guided By A Sealed Ball Bearing, Advance Plate And Weights Are Fine Blanked From Chrome Moly Steel And QPQ Coated For Friction Reduction. Simple And Clean Installation With Only Three Wires To Connect, CARB EO Approved. Applications 1966 - 1979 American motors & various models. Specifications Condition - New. Recommended Use - Street. Spark Distribution Type - Magnetic Trigger. Spark Advance Type - Vacuum And Mechanical Advance. Includes Cap And Rotor. With Ignition Module. Drive Gear Type - Iron Gear. Cap Color - Red. Cap Type - HEI/ Male Posts.

Ratings & reviews