Shop MSD CO.
Create Account
8528 Distributor Ready-To-Run1959 - 1980 Pontiac
- Mfr # M46-8528
- Zoro # G324196172
product price:Â
$
797.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-8528
- Zoro #
- G324196172
- UPC #
- -
- Country of Origin
- China
Description
Do yourself and your Poncho a favor and replace your points distributor with a Ready-to-Run model. You'll never have to adjust or replace the points again and your car will run better thanks to the hot MSD sparks. Inside the CNC machined billet housing there is an ignition module that produces a much hotter spark which will improve the performance of your engine. Also, since timing advance is important to Pontiac engines, the mechanical advance can easily be adjusted with the supplied advance springs and stop bushings. Plus, there's a vacuum advance canister to help economy at moderate cruise speeds. Triggering the module is the responsibility of a magnetic pickup that will never wear or require adjusting. The Ready-to-Run distributor is easy to wire with only three wires! If you're determined to keep your engine looking stock, you could even remove the high quality MSD cap and clip a stock unit in place! Specifications Condition - New. Recommended Use - Street. Spark Distribution Type - Magnetic Trigger. Spark Advance Type - Vacuum And Mechanical Advance. Includes Cap And Rotor. With Ignition Module. Drive Gear Type - Iron Gear. Cap Color - Red. Cap Type - HEI/ Male Posts. Features Powerful Built-In Module Produces A 7. 5 Ampere Single Spark Through High RPM. Easy To Adjust Mechanical Advance With Supplied Springs And Stop Bushings. Vacuum Advance Canister For Improved Economy ( Can Be Locked Out). CNC Machined Billet Aluminum Housing And Billet Aluminum Base. Maintenance Free Magnetic Pickup And Precision Reluctor Create Stable Trigger Signals Throughout The RPM Range. Polished Steel Shaft Is QPQ Coated And Guided By A Sealed Ball Bearing, Advance Plate And Weights Are Fine Blanked From Chrome Moly Steel And QPQ Coated For Friction Reduction. Simple And Clean Installation With Only Three Wires To Connect, CARB EO Approved. Applications 1959 - 1980 Pontiac & various models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.