Shop MSD CO.

8365 Pro-Billet Distributor

  • Mfr # M46-8365
  • Zoro # G824194265

product price: 
$
835.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M46-8365
Zoro #
G824194265
UPC #
-
Country of Origin
China

Description

The Chevrolet HEI distributor is a favorite for muscle cars, street rods and even circle track racers. The integrated coil keeps underhood wiring clean, and for race cars, the idea of running one wire to the distributor keeps things simple. However, when it comes to performance, the stock HEI falls short. MSD answers the need for a strong, accurate and high performance HEI with our Pro-Billet HEI. The distributor is supplied with our digital HEI module and coil so there is plenty of spark energy combined with improved dwell and timing control. TIG welded on top of the distributor shaft is MSD's adjustable centrifugal advance assembly. Three sets of springs and four stop bushings let you dial in up to 24 different timing curves to match your driving needs. Plus, there's a vacuum advance for those concerned with economy. All of this is assembled around a precision and great looking CNC machined housing. The distributor is supplied with our new cap, rotor and coil cover and heavy duty gear so it is ready to install in your engine! Features Easy To Adjust Mechanical Advance With Supplied Springs And Stop Bushings. Vacuum Advance Canister For Improved Economy ( Can Be Locked Out). CNC Machined Billet Aluminum Housing And Billet Aluminum Base. Polished Steel Shaft Is QPQ Coated And Guided By A Sealed Ball Bearing, Advance Plate And Weights Are Fine Blanked From Chrome Moly Steel And QPQ Coated For Friction Reduction. Mechanical Advance Assembly Can Be Locked Out For Crank Trigger Systems. Advance Weight Pins Are Staked And TIG Welded To The Plate, Nylon Pads Ensure Smooth Operation Of The Advance Weights. Special Oil Tract Improves Lubrication To The Distributor And Cam Gear. Spark Distribution Type - Magnetic Trigger. Spark Advance Type - Vacuum And Mechanical Advance. Includes Cap And Rotor - Yes. With Ignition Module - Yes. Drive Gear Type - Iron Gear. Cap Color - Red. Cap Type - HEI/ Male Posts. Coil In Cap - Yes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.