8529 Distributor Ready-To-Run 1964 - 1990 Oldsmobile

  • Mfr # M46-8529
  • Zoro # G524190048
product price: 
$
912.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M46-8529
Zoro #
G524190048
UPC #
-
Country of Origin
China

Description

Diehard Oldsmobile enthusiasts have been asking about a Ready-to-Run distributor and here it is! Ready-to-Run means just that, drop it in the engine, connect three wires and fire up your olds. Inside the billet aluminum housing there is a high output inductive ignition module that lights the spark. Since there are no points to wear or adjust, the distributor will always be at full output! A polished steel shaft spins in the center of this module and is guided by a sealed ball bearing for great stability. Another great benefit of the MSD Ready-to-Run distributor is the mechanical advance. The weights and assembly are fine blanked from chro-moly for absolute precision resulting in smooth timing changes. You can set up a timing curve to match your engine's specifications easily with the supplied advance springs and bushings plus there is a vacuum advance for economy. The Distributor is supplied with the MSD cap, race rotor, wire retainer and gear. Specifications Condition - New. Recommended Use - Street. Spark Distribution Type - Magnetic Trigger. Spark Advance Type - Vacuum And Mechanical Advance. Includes Cap And Rotor. With Ignition Module. Drive Gear Type - Iron Gear. Cap Color - Red. Cap Type - HEI/ Male Posts. Features Powerful Built-In Module Produces A 7. 5 Ampere Single Spark Through High RPM. Easy To Adjust Mechanical Advance With Supplied Springs And Stop Bushings. Vacuum Advance Canister For Improved Economy ( Can Be Locked Out). CNC Machined Billet Aluminum Housing And Billet Aluminum Base. Maintenance Free Magnetic Pickup And Precision Reluctor Create Stable Trigger Signals Throughout The RPM Range. Polished Steel Shaft Is QPQ Coated And Guided By A Sealed Ball Bearing, Advance Plate And Weights Are Fine Blanked From Chrome Moly Steel And QPQ Coated For Friction Reduction. Simple And Clean Installation With Only Three Wires To Connect, CARB EO Approved. Applications 1964 - 1990 Oldsmobile & various models.

Ratings & reviews