85501 Distributor Pro-Billet
- Mfr # M46-85501
- Zoro # G624184893
product price:Â
$
600.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-85501
- Zoro #
- G624184893
- UPC #
- -
- Country of Origin
- China
Description
This strong, billet aluminum distributor is set up for engines that run locked out timing or an MSD timing computer. With no advance assembly, the rotor plate is welded directly to the oversized shaft. A sealed ball bearing guides the top of the shaft while an extra long sintered bushing stabilizes the lower portion. Trigger signals are produced via a high output magnetic pickup. This pickup is extremely accurate and never requires adjustment. Since this distributor is designed primarily for race engines, an oversized ( +0. 006 in. ) bronze gear is installed along with an adjustable slip collar for modified blocks, heads or intake manifolds. Specifications Condition - New. Recommended Use - Strip. Spark Distribution Type - Magnetic Trigger. Includes Cap And Rotor. Drive Gear Type - Bronze. Cap Color - Red. Cap Type - HEI/ Male Posts. Features Designed Primarily For Race Applications With No Mechanical Advance. CNC Machined Billet Aluminum Housing And Billet Aluminum Base. Maintenance Free Magnetic Pickup And Precision Reluctor Create Stable Trigger Signals Throughout The RPM Range. Adjustable Slip Collar Mounting Flange For Engines With Modified Deck Heights. Polished Steel Shaft Is QPQ Coated And Guided By A Sealed Ball Bearing. Special Oil Tract Improves Lubrication To The Distributor And Cam Gear. O-Ring Seals Can Be Added To Modified Blocks To Improve Oil Pressure Control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.