Shop MSD CO.
Create Account
8572 Distributor Pro-Billet 1963-1974 Chevrolet Corvette
- Mfr # M46-8572
- Zoro # G724192163
product price:Â
$
894.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M46-8572
- Zoro #
- G724192163
- UPC #
- -
- Country of Origin
- China
Description
Corvette owners can now replace their worn out Magna-Pulse distributors with this precision Pro-Billet tach drive distributor. Advantages such as an accurate magnetic pickup, oversized shaft, vacuum advance and a billet aluminum housing are just a few of the MSD advantages. Inside the billet housing, a sealed ball bearing and long sintered bushing guide a 0. 500 in. steel shaft for high RPM accuracy. A special reluctor is mounted to this shaft and is responsible for triggering the magnetic pickup. An adjustable mechanical advance assembly allows you to get the most performance out of your Vette engine by custom tailoring a timing curve to fit your application. Specifications Condition - New. Recommended Use - Street. Spark Distribution Type - Magnetic Trigger. Spark Advance Type - Vacuum And Mechanical Advance. Includes Cap And Rotor. With Tach Drive. Drive Gear Type - Iron Gear. Cap Color - Red. Cap Type - HEI/ Male Posts. Features CNC Machined Billet Aluminum Housing Is 3/8 in. Smaller In Diameter And 7/8 in. Shorter Than Conventional Chevy V-8 Distributors With The "Points" Type Cap. Maintenance Free Magnetic Pickup And Precision Reluctor Create Stable Trigger Signals Throughout The RPM Range. Easy To Adjust Mechanical Advance With Supplied Springs And Stop Bushings. Polished Steel Shaft Is QPQ Coated And Guided By A Sealed Ball Bearing, Advance Plate And Weights Are Fine Blanked From Chrome Moly Steel And QPQ Coated For Friction Reduction. Advance Weight Pins Are Staked And TIG Welded To The Plate, Nylon Pads Ensure Smooth Operation Of The Advance Weights. Mechanical Advance Assembly Can Be Locked Out For Crank Trigger Systems. Special Oil Tract Improves Lubrication To The Distributor And Cam Gear, O-Ring Seals Can Be Added To Modified Blocks To Improve Oil Pressure Control. Applications 1963-1974 Chevrolet Corvette & various models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.