8594 Distributor Pro-Billet

  • Mfr # M46-8594
  • Zoro # G624190849
product price: 
$
621.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M46-8594
Zoro #
G624190849
UPC #
-
Country of Origin
China

Description

Racers and nostalgic Ford enthusiasts using the famous Ford FE engine now have access to a distributor that is truly equal to the performance level of their engine. A magnetic pickup triggers your MSD ignition control accurately at any RPM. Above this pick up the mechanical advance assembly is positioned so it can be adjusted without disassembling the distributor. In addition, the specially ground advance cam is TIG welded to the 9/16 in. hardened shaft and the weight pins are staked and TIG welded to the advance plate. Specifications Condition - New. Recommended Use - Street/ Strip. Spark Distribution Type - Magnetic Trigger. Spark Advance Type - Mechanical Advance. Includes Cap And Rotor. Drive Gear Type - Iron Gear. Cap Color - Red. Cap Type - HEI/ Male Posts. Features CNC Machined Billet Aluminum Housing And Billet Aluminum Base. Easy To Adjust Mechanical Advance With Supplied Springs And Stop Bushings. Maintenance Free Magnetic Pickup And Precision Reluctor Create Stable Trigger Signals Throughout The RPM Range. Polished Steel Shaft Is QPQ Coated And Guided By A Sealed Ball Bearing, Advance Plate And Weights Are Fine Blanked From Chrome Moly Steel And QPQ Coated For Friction Reduction. Advance Weight Pins Are Staked And TIG Welded To The Plate, Nylon Pads Ensure Smooth Operation Of The Advance Weights. Mechanical Advance Assembly Can Be Locked Out For Crank Trigger Systems. Applications 1958 - 1976 Ford, Mercury & various models.

Ratings & reviews