Shop MSD CO.
Create Account
8952 Gauge Shift Light
- Mfr # M46-8952
- Zoro # G324192884
product price:Â
$
299.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-8952
- Zoro #
- G324192884
- UPC #
- -
- Country of Origin
- China
Description
The MSD shift light will turn on to "remind" you to shift when the engine reaches your specified RPM. You select the RPM using the same plug-in modules that are used with your MSD soft touch rev control. The shift light features a bright cluster of LEDs making it easily visible, even in bright daylight. The light will also turn on for a second or two when the ignition switch is first turned on to inform you that the light is functioning properly. The shift light will work on 2, 4, 6 or 8 cylinder engines and will plug directly into the tach output on MSD 6, SCI, 7, 8 and 10 series ignitions or can be connected to the negative coil terminal when used with points or inductive type ignitions. The MSD shift light is 4. 5 in. Length X 3. 5 in. Height with a 1. 5 in. Diameter lens. No RPM modules are supplied. Specifications RPM Detection Range - 100 To 15900 RPM In 10 RPM Increments. Lens Type - LED. Color - Black. Diameter - 3/4 in. Diameter. Length - 4 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.