SIDE MARKER LIGHT ASSEMBLY
- Mfr # 18-0741-01
- Zoro # G102202316
product price:Â
$
34.49
/ea
Key Features
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Housing Material
Plastic
Position
Front Right
Lens Color
Amber
Mounting Type
Snap-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-0741-01
- Zoro #
- G102202316
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Side Marker Light
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Housing Material
- Plastic
- Position
- Front Right
- Lens Color
- Amber
- Mounting Type
- Snap-In
- Lighting Technology
- Halogen
- Lens Material
- Plastic
- Vehicle Fit
- Mercedes-Benz CLK550 (2007-2009); Mercedes-Benz CLK63 AMG (2007-2008); Mercedes-Benz CLK350 (2006-2009); Mercedes-Benz CLK500 (2003-2006); Mercedes-Benz CLK55 AMG (2003-2006); Mercedes-Benz CLK430 (2003); Mercedes-Benz CLK320 (2003-2005)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.