1 Handle Bathroom Faucet 4101 - 406 Chrome

  • Mfr # ZOR-FAU-B1HCR4101-406

  • Zoro # G704947172


original price:  $65.39 , new price: $42.49 , 35 percent off
new price:  $42.49
/ea

Key Features

Material
Zinc
Color
Gray-Light
Width
7.5
Length
9.4
Height
5.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-FAU-B1HCR4101-406
Zoro #
G704947172
UPC #
-
Country of Origin
China

Dimensions

Width
7.5
Length
9.4
Height
5.1
Size
7.5x9.4
Thickness
5.1

Details

Material
Zinc
Color
Gray-Light
Weight
3.2
Application
Centerset
Finish
Chrome

Description

Simple yet stylish, the 1-Handle Bathroom Faucet polished chrome works well with any design aesthetic ­– from classic to versatility The faucet features a 50/50 pop up drainin. A 1in. 2 GPM flow rate helps conserve water and reduce water billsin.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.