Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Handle Kitchen Faucet 8401-802 Chrome

  • Mfr # ZOR-FAU-K1HCR8401-802

  • Zoro # G304947183


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Typical Application
Centerset
Size
9.6x23.6
Height
2.8
Color/Finish
Gray-Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-FAU-K1HCR8401-802
Zoro #
G304947183
UPC #
-
Country of Origin
China

Dimensions

Size
9.6x23.6
Height
2.8
Width
9.6
Length (In.)
23.6

Details

Finish
Chrome
Typical Application
Centerset
Color/Finish
Gray-Light
Material
Zinc

Description

This eye-catchg 1-Handle Pull-Out Sprayer Kitchen Faucet polished chrome enhances the kitchen's look with its modern designin. An elongated, curved spout with a pullout sprayer provides plenty of room for hands and dishesin. The faucet comes with a matching deckplate and is water-efficient with a 1in. 5 GPM flow ratein.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.