1 Handle Kitchen Faucet 8401-803 Brushed Nickel

  • Mfr # ZOR-FAU-K1HBN8401-803

  • Zoro # G804947263


original price:  $117.99 , new price: $76.69 , 35 percent off
new price:  $76.69
/ea
Free Shipping & Returns

Key Features

Finish
Nickel-Brushed
Size
9.6x23.6
Material
Zinc
Width
9.6
Typical Application
Centerset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-FAU-K1HBN8401-803
Zoro #
G804947263
UPC #
-
Country of Origin
China

Dimensions

Size
9.6x23.6
Width
9.6
Length (In.)
23.6
Height
2.8

Details

Finish
Nickel-Brushed
Material
Zinc
Typical Application
Centerset
Color/Finish
Gray-Light

Description

This low-profile 1-Handle Pull-Out Sprayer Kitchen Faucet with deckplate offers style and simple beauty, for a unique kitchen design elementin. The pullout sprayer allows for more reach the sink, helping to get every area clean The faucet features a durable brushed nickel finishing and 1in. 8 GPM flow rate for water efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.