Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi 1300W Power Supply - Internal - 1300 W - 1 Fan - 92% Efficiency MEGAi1300PPCIE5

1300W Power Supply - Internal - 1300 W - 1 Fan - 92% Efficiency (Discontinued)

  • Mfr # MEGAi1300PPCIE5
  • Zoro # G210030627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEGAi1300PPCIE5
Zoro #
G210030627
UPC #
824142292259
Country of Origin
China

Dimensions

Height
6.3 in

Details

Item
Power Supply
Output Power
1300 W
Compatibility
Nvidia GeForce RTX 40 Series Graphics Cards
Efficiency
0.92
Energy Efficiency Certification
80 Plus Platinum
Environmentally Friendly
Yes
Number of Fans
1

Description

MEG Ai1300P PCIE 5 Power Supply supports NVIDIA GeForce RTX 40 Series graphics cards. It has a fully modular cable design and comes with sleeve cables. It is ATX 3.0 and PCIe 5.0 ready with native 16 pin connector. Certified 80 PLUS Platinum for high efficiency, it is built with 100% all Japanese 105 C capacitor. It offers industrial level protection with OVP, OCP, OPP, OTP, SCP, and UVP.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.