Zoro Homepage

1p151e001

  • Mfr # 1P151E001

  • Zoro # G912431296


product price: $305.89
/ea
Free Shipping & Returns

Key Features

Number of Displays Supported
3
Screen Mode Supported
4K
Connectivity Technology
Wired
Network (RJ-45)
Yes
Number of RJ-45 Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1P151E001
Zoro #
G912431296
UPC #
824142243367
Country of Origin
China

Dimensions

Height
1.18 in
Depth
3.15 in
Width
6.50 in

Description

1p151e001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.