
2 Handle Bathrom Faucet 4206 - 410 Chrome
Mfr # ZOR-FAU-B2HCR4206-410
Zoro # G804947232
product price: $93.15
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Weight
3.2
Thickness
5.1
Size
7.5x9.4
Application
Centerset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-FAU-B2HCR4206-410
Zoro #
G804947232
UPC #
-
Country of Origin
China
Dimensions
Thickness
5.1
Size
7.5x9.4
Length
9.4
Width
7.5
Height
5.1
Details
Finish
Chrome
Weight
3.2
Application
Centerset
Color
Gray-Light
Description
The timeless details of this faucet's handles and the spout's low curved shape make the 2-Handle Bathroom Faucet polished chrome the perfect addition to a bathroom or powder room The faucet comes with a 50/50 pop up drain and has a 1in. 2 GPM flow ratein.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.